Shop ENVIRONMENTAL EXPRESS
See all product information
Create Account
Sample Cell Bottle
- Mfr # 9956201
- Zoro # G413171547
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 mm
Product Type
Sample Cell
Special Features
Sample Cells, 10 mm
Closure Type
Cap
Overall Width - Metric
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9956201
- Zoro #
- G413171547
- UPC #
- -
- Country of Origin
- Germany
- Item
- Sample Cell Bottle
- Product Type
- Sample Cell
- Special Features
- Sample Cells, 10 mm
- Closure Type
- Cap
- Autoclavable
- No
- Closure Color
- Gray
- Clarity
- Clear
- Closure Included
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Round
- Graduated
- No
- Body Color
- Colorless
- Numbers of Bottles Included
- 12
- Bottle Type
- Sample Cell
- Front Closure
- Cap
Dimensions
- Overall Width
- 10 mm
- Overall Width - Metric
- 10 mm
- Screw Closure Size
- 10 mm
- Body Diameter - Metric
- 10 mm
- Mouth Size
- Wide
Description
Sample Cell Bottle, Body Color Colorless, Body Diameter - Metric 10 mm, Bottle Type Sample Cell, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Overall Height - Metric Not Applicable, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 10 mm, Closure Color Gray, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.