Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C35025-5000.0
- Zoro # G324794286
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Volume
5 kg
Storage Temperature
Room Temperature
Color
White
Quantity
1
Purity
99 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C35025-5000.0
- Zoro #
- G324794286
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Volume
- 5 kg
- Storage Temperature
- Room Temperature
- Color
- White
- Quantity
- 1
- Purity
- 99 %
- Container Material
- Plastic
- Calibration Certificate
- No
- Container Type
- Bucket
- Chemical Formula
- C6H8O7H2O
- Product Type
- Citric Acid Monohydrate
- CAS Number
- 5949-29-1
- Molecular Weight
- 210.14 g/mol
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 60 mo
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 5949-29-1, Molecular Weight 210.14 g/mol, Chemical Formula C6H8O7H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.