Zoro Homepage

Turbidity Meter

  • Mfr # 3563523

  • Zoro # G012483799


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Application
Turbidity Meter Calibration, Turbidity Monitoring
CAS Number
7732-18-5, 9003-70-7
Standards
ISO 17025
Concentration
20, 100, 400, 800 NTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3563523
Zoro #
G012483799
UPC #
-
Country of Origin
China

Details

Item
Turbidity Solution Kit for Infrared Instrument Calibrations
Shelf Life
12 mo
Application
Turbidity Meter Calibration, Turbidity Monitoring
CAS Number
7732-18-5, 9003-70-7
Standards
ISO 17025
Concentration
20, 100, 400, 800 NTU
Chemical Grade
ACS
Container Material
Glass
Product Type
Turbidity Solution Kit for Infrared Instrument Calibrations
Container Type
Bottle
Volume
60 mL
Form
Liquid

Description

Turbidity Solution Kit for Infrared Instrument Calibrations, Concentration 20, 100, 400, 800 NTU, CAS Number 7732-18-5, 9003-70-7, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.