Zoro Homepage

Turbidity Meter

  • Mfr # 3563524

  • Zoro # G612840763


product price: $174.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7732-18-5
Concentration
0.0 NTU
Standards
ISO 17025
Chemical Grade
ACS
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3563524
Zoro #
G612840763
UPC #
-
Country of Origin
China

Details

Item
Turbidity Meter Calibration Solution
CAS Number
7732-18-5
Concentration
0.0 NTU
Standards
ISO 17025
Chemical Grade
ACS
Shelf Life
12 mo
Application
Turbidity Meter Calibration, Turbidity Monitoring
Product Type
Turbidity Meter Calibration Solution
Container Type
Bottle
Volume
60 mL
Form
Liquid
Container Material
Glass

Description

Turbidity Meter Calibration Solution, Concentration 0.0 NTU, CAS Number 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.