This item is Discontinued.

Envirotrak Analog Transmitter, 2-1/2" W, 4-1/4" D 31240-802

Analog Transmitter, 2-1/2" W, 4-1/4" D (Discontinued)

  • Mfr # 31240-802
  • Zoro # G2118188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31240-802
Zoro #
G2118188
UPC #
070131430137
Country of Origin
United States

Dimensions

Depth
4 1/4 in
Height
1 1/8 in
Manufacturers Warranty Length
1 yr
Width
2 1/2 in

Details

Item
Analog Transmitter
Communication Method
WiFi 802.11 B/G/N
For Use With
EnviroTrak Software and All EnviroTrak Specialty Probes to Include Airflow, PH, O2, CO2 As Well As Any External Devices Compatible with Electrical Current 0 to 5V, 0 to 10V, 4mA
Features
Wi-Fi Analog Transmitters Supports Two External Instruments Via Terminal Blocks and Works In Conjunction with A Digital Output Device, Envirotrak Wi-Fi Transmitters are High Speed Wireless Modules with Peapv0 Enterprise Security
Wireless Range
590 ft
Includes
Mounting Hardware and Batteries
Power Source
(2) AA Lithium Battery
Battery Life
1 yr
System Requirements
Software

Description

Analog Transmitter, (2) AA Lithium Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.