This item is Discontinued.

Envirotrak Monitoring Kit, 3-3/4" W, 3-3/4" D 31710-5-802

Monitoring Kit, 3-3/4" W, 3-3/4" D (Discontinued)

  • Mfr # 31710-5-802
  • Zoro # G2118711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31710-5-802
Zoro #
G2118711
UPC #
070131431110
Country of Origin
United States

Dimensions

Depth
3 3/4 in
Manufacturers Warranty Length
1 yr
Width
3 3/4 in
Height
1 in

Details

Item
Monitoring Kit
Communication Method
WiFi 802.11 B/G/N
For Use With
EnviroTrak Software
Features
This Probe is Designed to Measure Carbon Dioxide In Harsh and Humid Environments, The Abs Plastic Housing is Dust Proof and Waterproof to Ip65 Standards with A Choice of Several Measurement Ranges, Up to 5% of Co2, The Patented Sensor Has Unique Reference Measurement Capabilities
CO2 Range
0-5%
Wireless Range
590 ft
System Requirements
Software
Battery Life
1 yr
Includes
External Transformer, Mounting Hardware for Transmitter and Battery
Power Source
24V Transformer

Description

Monitoring Kit, 24V Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.