
Shop EOSLIFT
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
2,200 lbs. Weight Capacity, 40" x 21" Table Size, Professional Grade Scissor Lift Table FETA100, 37.4" Raised Height
Mfr # FETA100
Zoro # G102667139
product price:Â $5,478.99
/eaKey Features
Material
Steel
Width
27.5 in.
Height
15.7-67 in
Overall Width
27.5 in.
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FETA100
Zoro #
G102667139
UPC #
-
Country of Origin
China
Dimensions
Width
27.5 in.
Height
15.7-67 in
Overall Width
27.5 in.
Lifting Height
37.4 in
Details
Material
Steel
Color
Blue
For Use With
lifting, raising
Finish
Automated Electrostatic Paint
Weight Capacity
950 lbs.
Description
Eoslift USA Superior Industrial Grade (Full Electric) Travel and Scissor Lift table cart is constructed with high-grade steel and craftsmanship. With heavy-duty battery and on-board charger. Polyurethane Wheels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.