3,300 lbs. Weight Capacity, 27" x 45" Forks, Double Cylinder Scissor Lift Pallet Jack, 31.5" Raised Height

  • Mfr # I15D

  • Zoro # G7176654


product price:  $1,899.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Load Capacity
3300 lb
Lifting Height Max.
31.5 in
Fork Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I15D
Zoro #
G7176654
UPC #
649862962660
Country of Origin
China

Dimensions

Lifting Height Max.
31.5 in
Fork Width
27 in
Raised Height
31.5 in
Fork Length
43.3 in
Lowered Height
3.35 in
Height
15.2 in
Width
27 in
Depth
43.3 in
Length
46 in

Details

Material
Steel
Color
Blue
Load Capacity
3300 lb
Item
Double Cylinder Scissor Lift Pallet Jack
Number of Wheels
4
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Features
Reinforced robotic welding 3 position control handles Powder coated paint Ergonomic A-handle Single or double cast pump with durable valve cartridge Overload bypass valve impedes lifting of loads beyond the rated capacity Top-of-stroke bypass secures the hydraulic system
Capacity
3300 lbs
Weight
228 lb

Description

Manual Scissor Lift Truck,Capacity-3300Lbs, Fork:27*45", Low Hieght-3.3", Raised Height-31.5", Handle-Ergonomic Padded,Wheels-Polyurethane And Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.