Shop EOSLIFT
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5,500 lbs. Weight Capacity, 21" x 36" Forks, Professional Grade M25NS Narrow and Short Hand Pallet Truck
- Mfr # M25NS
- Zoro # G7176496
product price:Â
$
694.99
/ea
Key Features
Overall Length
53 in.
Overall Width
20.5
Material
Steel
Color
Blue
Load Capacity
5500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M25NS
- Zoro #
- G7176496
- UPC #
- 860001516081
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Load Capacity
- 5500 lb
- Item
- Narrow and Short Hand Pallet Truck
- Features
- Reinforced robotic welding Galvanized hydraulic pump 3 position control handles Powder coated paint Ergonomic A-handle Easy 55 turning radius
- Wheel Material
- Heavy Duty polyurethane coating on die cast Iron Rim
- Load Center
- 23.6 in.
- Number of Wheels
- 6
- Weight
- 165 lb
- For Use With
- Lifting and moving pallets
- Capacity
- 5500 lbs.
- Application
- Moving heavy loads in warehouse and construction.
Dimensions
- Overall Length
- 53 in.
- Overall Width
- 20.5
- Fork Length
- 36 in
- Raised Height
- 7.5 in
- Lowered Height
- 2.95 in
- Lifting Height Max.
- 7.5 in
- Fork Width
- 20.5 in
- Length
- 36 in
- Size
- Narrow and Short 20.5" x 36"
- Width
- 20.5 in
- Depth
- 65 in
- Height
- 17.3 in
Description
Narrow And Short Manual Pallet Jack, Capacity-5500Lbs, Fork:20.5*36", Low Hieght-2.95", Raised Height-7.5", Wheels-Polyurethane And Steel; Handle-Ergonomic Padded; Weight:180Lbs, German Seal System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.