330 lbs. Weight Capacity, 28" x 18" Table Size, Light Duty Scissor Lift Table TA15, 29.7" Raised Height

  • Mfr # TA15

  • Zoro # G7176523


product price:  $471.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Load Capacity
330 lbs.
Lifting Height Max.
29.7
Lifting Height Min.
10.4
Fork Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA15
Zoro #
G7176523
UPC #
649862962707
Country of Origin
China

Dimensions

Lifting Height Max.
29.7
Lifting Height Min.
10.4
Fork Width
17.7 in
Fork Length
27.6 in
Lowered Height
10.2 in
Width
17.7 in.
Overall Width
17.7 in.
Raised Height
29.7 in
Depth
17.7 in
Height
29.7 in

Details

Lift Table Item
Scissor Lift Table
Load Capacity
330 lbs.
Material
Steel
Color
Blue
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Features
Reinforced robotic welding Safety stops minimize the risk of injury Automated Electrostatic Paint for rust reduction Constructed with an over loaded valve to reduce maintenance costs Made with heavy duty reinforced steel Engineered to put up with tough environments The hydraulic piston includes a velocity fuse which locks the downward travel of the table in a free-fall situation, in case of a hydraulic system failure
Finish
Automated Electrostatic Paint

Description

Manual Scissor Lift Table,Capacity-330Lbs, Platform-17.7X27.6", Low Height-10.2", Raised Height-29.7", Wheels-Polyurethane And Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.