Shop EOSLIFT
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4,400 lbs. Weight Capacity, 21" x 48" Forks, Industrial Grade M20LP Low Profile Hand Pallet Truck
- Mfr # M20LP
- Zoro # G7176593
product price:Â
$
1,192.99
/ea
Key Features
Material
Steel
Color
Blue
Load Capacity
4400 lb
Steering Arc
54.9 in
Lowered Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20LP
- Zoro #
- G7176593
- UPC #
- 649862962530
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Load Capacity
- 4400 lb
- Item
- Low Profile Hand Pallet Truck
- Steering Arc
- 54.9 in
- Features
- Lower profile design for specific pallet types Robotic welding technology provides smoother finish and higher strength of truck body Galvanization of oil pump to avoid rust and extend its service life Reinforcements on the backs of all forks ensure their reliability
- Wheel Material
- Heavy Duty polyurethane coating on die cast Iron Rim
- Number of Wheels
- 6
- Load Center
- 23.6 in.
- Weight
- 204 lb
- Capacity
- 4400 lbs.
Dimensions
- Lowered Height
- 2 in
- Raised Height
- 7.5 in
- Lifting Height Max.
- 5.6 in
- Fork Length
- 48 in
- Fork Width
- 27 in
- Width
- 27 in
- Height
- 17.3 in
- Length
- 48 in.
- Depth
- 65 in
Description
Low Profile Pallet Jack, Capacity-5500Lbs, Fork:27*48", Low Hieght-2", Raised Height-5.5", Wheels-Polyurethane And Steel; Handle-Ergonomic Padded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.