Shop EOSLIFT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4,400 lbs. Weight Capacity, 27" x 48" Forks, Industrial Grade M20Z Galvanized Steel Hand Pallet Truck
- Mfr # M20Z
- Zoro # G7176487
product price:Â
$
820.99
/ea
Key Features
Overall Length
60.2 in.
Overall Width
27 in.
Material
Galvanized Steel
Color
Blue
Load Capacity
4,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20Z
- Zoro #
- G7176487
- UPC #
- 649862962592
- Country of Origin
- China
- Material
- Galvanized Steel
- Color
- Blue
- Load Capacity
- 4,400 lb
- Item
- Galvanized Hand Pallet Truck
- Wheel Material
- Nylon
- Features
- Industrial Grade reinforced galvanized steel Advanced plating technology Reinforced robotic welding 3 position control handles Easy 49.2 turning radius Used in low-corrosive environment, refrigerator area and clean circumstances Conforms to EN ISO3691-5:2009
- Number of Wheels
- 6
- Load Center
- 23.6 in.
- Steering Arc
- 49.2 in
- Weight
- 180 lb
- Capacity
- 4,400 lbs.
- Application
- Moving heavy loads in warehouse and manufacturing in special corrosive environments
- For Use With
- Lifting and moving pallets in corrosive environments
Dimensions
- Overall Length
- 60.2 in.
- Overall Width
- 27 in.
- Fork Length
- 48 in
- Lowered Height
- 2.95 in
- Fork Width
- 27 in
- Raised Height
- 7.5 in
- Lifting Height Max.
- 7.8 in
- Depth
- 65 in
- Width
- 27 in.
- Length
- 48 in.
- Height
- 17.3 in
- Turning Radius
- 55 in
- Size
- Standard 27" x 48"
Description
Galvanized Pallet Jack, Capacity-4400Lbs, Fork:27*48", Low Hieght-2.95", Raised Height-7.5", Wheels-Nylon; Weight:159Lbs, German Seal System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.