4,400 lbs. Weight Capacity, 27" x 48" Forks, Scale Pallet Jack +/-1% Hand Pallet Truck

  • Mfr # E20V

  • Zoro # G800765427


product price:  $1,606.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
65 in.
Overall Width
27 in.
Material
Steel
Color
Blue
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20V
Zoro #
G800765427
UPC #
-
Country of Origin
China

Dimensions

Overall Length
65 in.
Overall Width
27 in.
Lowered Height
2.95 in
Fork Width
27 in
Fork Length
48 in
Lifting Height Max.
7.5 in
Raised Height
7.5 in
Width
27 in.
Height
17.3 in
Length
48 in.

Details

Material
Steel
Color
Blue
Load Capacity
4400 lb
Item
Scaled Hand Pallet Truck with Printer
Features
Reinforced robotic welding Professional scale filter is used to compensate for vibration and improves the measurement accuracy Accuracy±4 Lbs Galvanized fully enclosed hydraulic pump 3 position control handles Powder coated paint Ergonomic A-handle Easy 55 turning radius Emergency replacement hydraulic check valve AAA battery, easy to change Battery life: 300 operating hours (backlight off)
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Number of Wheels
6
Voltage
2x900 mAH
Steering Arc
55 in.
Capacity
4400 lbs.
For Use With
Heavy-duty industrial grade products with entry-level cost Improve efficiency and simplify logistic processes Save time and space
Weight
247 lbs.

Description

4400 lbs. capacity 27 x 48" forks min. Fork height of 3" max scale inaccuracy: 0.05%
Graduation: 2 lbs. pre-set factory calibration with user-calibration capability
Power supply: Two 900mah cr2447 button cell battery life: 300 operating hours
Keypad functions: Zero, tare, on/off, unit mode automatic shut off after 5 min without use
Scale is extremely easy to read with large, 15mm characters brightly lit by the lcd display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.