
660 lbs. Weight Capacity, 32" x 20" Table Size, Medium Grade Scissor Life Table TA30, 35.8" Raised Height
Mfr # TA30
Zoro # G7176636
product price: $726.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Lift Table Item
Scissor Lift Table
Load Capacity
660 lbs.
Lifting Height Max.
35.8
Lifting Height Min.
13
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA30
Zoro #
G7176636
UPC #
649862962714
Country of Origin
China
Dimensions
Lifting Height Max.
35.8
Lifting Height Min.
13
Lowered Height
12.5 in
Raised Height
35.8 in
Width
19.7in
Fork Length
27.6 in
Fork Width
17.7 in
Height
12.5 in
Depth
19.7 in
Details
Lift Table Item
Scissor Lift Table
Load Capacity
660 lbs.
Color
Blue
Material
Steel
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Finish
Automated Electrostatic Paint
Features
Description
Manual Scissor Lift Table,Capacity-660Lbs, Platform-19.7X32.1", Low Height-10.2", Raised Height-35.8", Wheels-Polyurethane And Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.