Eoslift

Electric Pallet Truck 3300 lb Cap., 27" x 45"


product price: $2,378.60
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Material Steel
  • Load Capacity 3300 lb
  • Wheel Material polyurethane
  • Fork Length 45 in
  • Fork Width 27 in
See all product information

Product Information

Dimensions

Fork Length 45 in
Fork Width 27 in
Length 45 in.
Height 31 in.
Width 27 in.

Details

Material Steel
Load Capacity 3300 lb
Wheel Material polyurethane
Capacity 3300 lbs.
Weight 520 lbs.

Description

The Eoslift W15E Electric Pallet Truck comes with a power drive/reverse and lift, all in a very compact and lighter weight than comparable electric pallet trucks. Provides excellent steering due to its low center of gravity and low turning radius. It has a light weight but highly efficient permanent magnet motor drive system. Its lowered and lift heights are 2.6" and 7.1", respectively.
This Fully Powered Pallet Jack features a 27" wide x 45" long durable forks offering more than enough room to work on all sorts of pallets, skids and load of various sizes. It also has an ergonomically designed handle providing easy access to all the pallet jack’s function making sure you are able to operate the unit easily and efficiently.
The Electric-Powered Pallet Truck includes two powerful 12V/65Ah lithium-ion batteries with fast charger allowing you to operate the unit for 3.5 hours continuously on full-charge. It also comes standard with a fast-charging external charger with better heat dissipation, to avoid damages caused by vibration during operation of vehicle.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.