14 in x 12 in x 2 in Laptop Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT

  • Mfr # LTC-S002-05

  • Zoro # G006883291


product price:  $11.45
/ea
Sold in multiples of 5 for $57.25

Key Features

Inside Length
14 in
Inside Width
12 in
Inside Height
2 in
Wall Type
Single
Maximum Load Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTC-S002-05
Zoro #
G006883291
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
14 in
Inside Width
12 in
Inside Height
2 in
Inside LxWxH
14x12x2

Details

Item
Laptop Shipping Box
Wall Type
Single
Maximum Load Capacity
200 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
32 ECT
Features
Sustainable, 100% recyclable, and Reusable Universal iPad and Tablet packaging solution. Just insert product, close, tape, and ship! Will fit Tablet sizes Max: 12"" x 8.25"" x .75"" & Min: 7.25"" x 6"" x 0.25"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Weight
13 oz
Fluting Profile
C Flute

Description

theBOXmedium is a universal iPad and tablet packaging solution.
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 14.25" (L) x 11.75" (W) x 2" (H)
Weight: 9 oz.
theBOXmedium will fit iPads and tablets between the following sizes:
Tablet Max Size - 12" x 8.25" x .75"
Tablet Min Size - 7.25" x 6" x 0.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.