Shop ZORO SELECT
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
57 3/16 in x 47 3/16 in x 40 1/2 in Shipping Crate, Kraft, Steel, Plywood
- Mfr # BNS22
- Zoro # G414802754
product price:Â
$
327.99
/ea
Key Features
Inside Length
57 3/16 in
Inside Width
47 3/16 in
Inside Height
40 1/2 in
Maximum Load Capacity
3,100 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS22
- Zoro #
- G414802754
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 3,100 lb
- Material
- Plywood/Metal
- Color
- Kraft
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Stacking Strength
- 8,000 lb
- Forklift Access Type
- 4-Way
- Weight
- 130 lb
- Standards
- ISPM-15 Certified
- Includes
- (4) Loose Sides, Bottom, Lid
- Number of Pieces
- 6
- Includes Pallet
- Pallet Included
- Product Type
- Nailess Crate
- Load Capacity - Maximum
- 3,100 lb
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Dimensions
- Inside Length
- 57 3/16 in
- Inside Width
- 47 3/16 in
- Inside Height
- 40 1/2 in
- Outside Width
- 42 in
- Outside Length
- 58 in
- Outside Height
- 46 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 57 3/16x47 3/16x40 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 58 in, Outside Width 42 in, Outside Height 46 in, Stacking Strength 8,000 lb, Inside Length 57 3/16 in, Inside Width 47 3/16 in, Inside Height 40 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 130 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.