Shop EPE USA
See all product information
30 in x 26 in x 11 in Computer Monitor Shipping Box, Kraft, Corrugated / Foam, Double, 275#
Mfr # GC-X8IB-7YLI
Zoro # G010407711
product price:Â $78.55
/eaKey Features
Inside Length
30 in
Inside Width
26 in
Inside Height
11 in
Wall Type
Double
Maximum Load Capacity
100 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GC-X8IB-7YLI
Zoro #
G010407711
UPC #
687368926571
Country of Origin
United States
Dimensions
Inside Length
30 in
Inside Width
26 in
Inside Height
11 in
Inside LxWxH
26x3x11
Details
Item
Computer Monitor Shipping Box
Wall Type
Double
Maximum Load Capacity
100 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
275#
Shape
Rectangle
Description
EPE USAs eco-friendly Apple iMac 27in desktop computer shipping box is the perfect solution for secure and sustainable transport. Our EPS alternative foam inserts and corrugated container are crafted from 100% sustainable and recyclable materials, reducing environmental impact while ensuring the safety of your iMac. Engineered with precision, our packaging perfectly fits all iMac 27in desktop computer models A1312, A1862, and A2115, ensuring your package stays secure and arrives in pristine condition. Ship efficiency with our hassle-free design no additional overpackaging needed! Just insert your iMac, close the box, use the included tape, and it's ready to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.