5 in x 10 in x 15 in Wine Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT

  • Mfr # WSD-04

  • Zoro # G606883301


product price:  $9.69
/ea
Sold in multiples of 4 for $38.76

Key Features

Inside Length
5 in
Inside Width
10 in
Inside Height
15 in
Wall Type
Single
Maximum Load Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSD-04
Zoro #
G606883301
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
5 in
Inside Width
10 in
Inside Height
15 in
Inside LxWxH
5x10x15

Details

Item
Wine Shipping Box
Wall Type
Single
Maximum Load Capacity
200 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
32 ECT
Features
Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Weight
13 oz
Fluting Profile
C Flute

Description

Universal wine packaging solution. Just insert product, close, tape (included), and ship!
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.