16.375 in x 16.375 in x 16 in Insulated Shipping Box, Brown, Corrugated / Foam, Single, 200#
- Mfr # BLUECOOLER-15"
- Zoro # G810407706
product price:Â
$
69.95
/ea
Key Features
Inside Length
16.375 in
Inside Width
16.375 in
Inside Height
16 in
Wall Type
Single
Maximum Load Capacity
65 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLUECOOLER-15"
- Zoro #
- G810407706
- UPC #
- 687368926748
- Country of Origin
- United States
- Item
- Insulated Shipping Box
- Wall Type
- Single
- Maximum Load Capacity
- 65 lbs
- Material
- Corrugated / Foam
- Color
- Brown
- Board Test
- 200#
- Shape
- Cube
Dimensions
- Inside Length
- 16.375 in
- Inside Width
- 16.375 in
- Inside Height
- 16 in
- Inside LxWxH
- 20 1/2x20 1/2x20
Description
Blue is the new coolintroducing theBOXcold, the first engineered PP insulated shipping box designed to meet all standard cold storage shipment requirements while providing a durable, reusable container that is 100% EPS-free. theBOXcold ensures your temperature sensitive products such as pharmaceuticals, frozen foods, breast milk, biotechnology and other perishable items are kept in stable and safe condition at all times during transit. theBOXcold is setting the standard in reusable insulated cold chain shipping containers as the first true reusable container and the only shipping container with multi-impact cushioning characteristics. **Please note that the exact dimensions of the cooler may vary slightly due to the inherent tolerance of EPP Expanded Polypropylene foam during the manufacturing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.