5 in x 5 in x 15 in Wine Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT

  • Mfr # WSS-08

  • Zoro # G106883290


product price:  $7.35
/ea
Sold in multiples of 8 for $58.80

Key Features

Inside Length
5 in
Inside Width
5 in
Inside Height
15 in
Wall Type
Single
Maximum Load Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-08
Zoro #
G106883290
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
5 in
Inside Width
5 in
Inside Height
15 in
Inside LxWxH
5x5x15

Details

Item
Wine Shipping Box
Wall Type
Single
Maximum Load Capacity
200 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
32 ECT
Weight
10 oz
Features
Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Fluting Profile
C Flute

Description

Universal wine packaging solution. Just insert product, close, tape (included), and ship!
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.