Zoro Homepage

EV Charger Handle Dock and Cord Organizer for J1772

  • Mfr # EC-AA1

  • Zoro # G116492376


product price: $10.69
/ea

Key Features

Function
Holder
Usage
Car Accessories
Application
EV Charging
Width
2.76 in
Height
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-AA1
Zoro #
G116492376
UPC #
810156090646
Country of Origin
China

Dimensions

Width
2.76 in
Height
1.48 in
Length
2.76 in

Details

Function
Holder
Usage
Car Accessories
Application
EV Charging
Material
PA66
Includes
(4) Cross screws, (4) Nuts
Color
Black
Item
Electric Car Chargers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.