Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tesla Adapter to SAE1772 Adapter 24in

  • Mfr # EV-T2J012

  • Zoro # G216492368


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Connector Type
J1772
Height
1.97 in
Width
10.83 in
Material
PVC & Copper
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV-T2J012
Zoro #
G216492368
UPC #
810156090622
Country of Origin
China

Dimensions

Height
1.97 in
Width
10.83 in
Length
12.2 in

Details

Connector Type
J1772
Item
Electric Car Chargers
Material
PVC & Copper
Voltage
250V
Color
White/Black
Amps
40A
Power Source
Plug-In
Standards
ADA
Application
EV Charging
Operating Temp. Range
-30°C to 50°C
Charging Mode
Type 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.