Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado Heavy Duty Year 2014 Rear Turn Signal light bulb lamp, 10PK
Mfr # SILVERADO HEAVY DUTY YEAR 2014 REAR TURN SIGN
Zoro # G810138532
product price:Â
$
156.99
/pk 10, $15.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T6.5
Voltage
13.5 V
Watts
24.98 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO HEAVY DUTY YEAR 2014 REAR TURN SIGN
- Zoro #
- G810138532
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T6.5
- Voltage
- 13.5 V
- Watts
- 24.98 W
Description
Replacement for Chevrolet / Chevy Silverado Heavy Duty Year 2014 Rear Turn Signal replacement light bulb lamp 10 Pack