
ADAPT 160T USB II
Mfr # 1000901
Zoro # G014908405
product price: $68.09
/eaKey Features
Cable Length
5.86 ft
Features
Microsoft Teams Button, Lightweight, Comfortable, In-Line Controller, Foldable, Plug and Play, Fold-flat, ActiveGard, Adjustable Headband, Flexible
Corded/Wireless
Corded
Detachable Microphone
No
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000901
Zoro #
G014908405
UPC #
840064407021
Country of Origin
China
Dimensions
Cable Length
5.86 ft
Details
Item
Headset
Features
Microsoft Teams Button, Lightweight, Comfortable, In-Line Controller, Foldable, Plug and Play, Fold-flat, ActiveGard, Adjustable Headband, Flexible
Corded/Wireless
Corded
Detachable Microphone
No
Integrated Microphone
Yes
Host Interface
USB
Compatibility
Microsoft Teams and UC
Earpiece Type
Binaural
Microphone Design
Boom
Series
100
Microphone Technology
Noise Cancelling
Earpiece Design
On-ear
Ear Cushion Material
Foam
Sound Mode
Stereo
Noise Canceling
Yes
Connectivity Technology
Wired
Mount Type
Ear-cup
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.