Shop EPOS
See all product information
Create Account
ADAPT 560 II Headset - USB Type C - Wireless - Bluetooth - Over-the-head - Ear-cup - Black
- Mfr # 1001160
- Zoro # G814908100
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
ADAPT 560 II Headset, Carry Case, USB Cable, Bluetooth Dongle
Features
Sound Isolation, Foldable, USB Charging, Active Noise Canceling, Comfortable, Rechargeable Battery
Length
3 in
Width
6.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1001160
- Zoro #
- G814908100
- UPC #
- 840064409629
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 6.4"
- Height
- 7.1"
- Depth
- 3"
Details
- Color
- Black
- Item
- Headset
- Includes
- ADAPT 560 II Headset, Carry Case, USB Cable, Bluetooth Dongle
- Features
- Sound Isolation, Foldable, USB Charging, Active Noise Canceling, Comfortable, Rechargeable Battery
- Corded/Wireless
- Wireless
- Earpiece Design
- Over-the-head
- Host Interface
- USB Type C
- Application
- Computer, Voice Call
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- Wireless Technology
- Bluetooth
- Microphone Design
- Boom
- Detachable Microphone
- No
- Ear Cushion Material
- Plush
- Integrated Microphone
- Yes
- Mount Type
- Ear-cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.