
IMPACT 1061 ANC
Mfr # 1001131
Zoro # G714908125
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Includes
IMPACT 1061 Headset IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery Contactless charging stand (CH 40) USB-C cable
Features
Talk-Through, Active Noise Canceling, USB Charging, Ambient Noise, Wideband Audio, Busylight, Hearing Protection, Lightweight, Hands-free, Comfortable, Mute Light Indicator, Breathable, Padded Headband
Corded/Wireless
Wireless
Series
1000
Earpiece Design
On-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001131
Zoro #
G714908125
UPC #
840064409339
Country of Origin
Denmark
Details
Item
Headset
Includes
IMPACT 1061 Headset IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery Contactless charging stand (CH 40) USB-C cable
Features
Talk-Through, Active Noise Canceling, USB Charging, Ambient Noise, Wideband Audio, Busylight, Hearing Protection, Lightweight, Hands-free, Comfortable, Mute Light Indicator, Breathable, Padded Headband
Corded/Wireless
Wireless
Series
1000
Earpiece Design
On-ear
Microphone Design
Boom
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Application
Phone, Home, Notebook, Tablet, Voice Call, Office
Sound Mode
Stereo
Noise Canceling
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.