Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMPACT 1061T ANC

  • Mfr # 1001171

  • Zoro # G914908154


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
IMPACT 1061T Headset IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery Contactless charging stand (CH 40) USB-C cable
Features
Mute Light Indicator, Talk-Through, Lightweight, Wideband Audio, Beamforming Microphone, Breathable, USB Charging, Padded Headband, Ambient Noise, Comfortable, Active Noise Canceling
Corded/Wireless
Wireless
Earpiece Type
Binaural
Application
Tablet, Notebook, Office, Voice Call, PC, Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001171
Zoro #
G914908154
UPC #
840064409759
Country of Origin
Denmark

Details

Item
Headset
Includes
IMPACT 1061T Headset IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery Contactless charging stand (CH 40) USB-C cable
Features
Mute Light Indicator, Talk-Through, Lightweight, Wideband Audio, Beamforming Microphone, Breathable, USB Charging, Padded Headband, Ambient Noise, Comfortable, Active Noise Canceling
Corded/Wireless
Wireless
Earpiece Type
Binaural
Application
Tablet, Notebook, Office, Voice Call, PC, Phone
Wireless Technology
Bluetooth
Green Environmental Attribute
Environmentally Friendly
Earpiece Design
On-ear
Microphone Design
Boom
Sound Mode
Stereo
Series
1000
Noise Canceling
Yes
Environmentally Friendly
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.