Zoro Homepage

ON-EAR DOUBLE SIDED BLUETOOTH HEADSET WITH USB DONGLE

  • Mfr # 1000882

  • Zoro # G614908287


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
BTD 800 USB dongle, USB cable USB-C connector, Pouch bag, Compliance sheet, Quick guide, Safety guide
Features
Durable, Noise Isolation, Flexible, Lightweight, ActiveGard, Comfortable, Acoustic Shock Protection, Ambient Noise, Fold-flat, Flexible Headband, Unified Communication
Width
7.5"
Height
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000882
Zoro #
G614908287
UPC #
840064406840
Country of Origin
China

Dimensions

Width
7.5"
Height
2.3"

Details

Color
Black
Item
Headset
Includes
BTD 800 USB dongle, USB cable USB-C connector, Pouch bag, Compliance sheet, Quick guide, Safety guide
Features
Durable, Noise Isolation, Flexible, Lightweight, ActiveGard, Comfortable, Acoustic Shock Protection, Ambient Noise, Fold-flat, Flexible Headband, Unified Communication
Corded/Wireless
Wireless
Max. Battery Recharge Time
2.50 hrs
Batteries Required
Yes
Ear Cushion Material
Leatherette
Zoom Certification
Yes
Platform Supported
PC
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling
Host Interface
USB
Wireless Technology
Bluetooth
Series
200
Rechargeable Battery
Yes
Microsoft Teams Certification
Yes
Earpiece Design
On-ear, Over-the-head
Wireless Operating Distance
82 ft
Microphone Design
Boom
Sound Mode
Stereo
Application
Home, Phone, Chromebook, Mobile Device, Office, Tablet
Adjustable Headband
Yes
Maximum Battery Recharge Time
2.5 Hour
Battery Rechargeable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.