
SD 30 ML - US
Mfr # 1000563
Zoro # G814908209
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Features
Detachable Cable, Ear Hook, Comfortable, Secure, Unified Communication, Acoustic Shock Protection, Rechargeable Battery, Fast Charging, ActiveGard, Lightweight
Corded/Wireless
Wireless
Wireless Operating Distance
590.6 ft
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000563
Zoro #
G814908209
UPC #
840064403641
Country of Origin
China
Details
Color
Silver, Black
Item
Headset
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Features
Detachable Cable, Ear Hook, Comfortable, Secure, Unified Communication, Acoustic Shock Protection, Rechargeable Battery, Fast Charging, ActiveGard, Lightweight
Corded/Wireless
Wireless
Wireless Operating Distance
590.6 ft
Sound Mode
Stereo
Compatibility
Deskphone, PC, Softphone
Max. Frequency Response
6.80 kHz
Min. Frequency Response
150 Hz
Wireless Technology
DECT
Earpiece Design
On-ear
Earpiece Type
Binaural
Series
SD
Microphone Technology
Noise Cancelling, Condenser, Bi-directional, Electret
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.