Shop EPOS
See all product information
Create Account
Sennheiser 1000225 USB-C USB-A BTD 800 USB Teams Desktop Speakerphone
- Mfr # 1000225
- Zoro # G604136096
product price:
$
188.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Black
Features
Volume Control, LED Indicator, Full-duplex, Echo Cancellation, Mute, Noise Cancellation, Bluetooth
Includes
EXPAND SP 30T Speakerphone, Carry Case, USB Cable, USBAdapter
Operating Temp. Range
10 Degrees to 40 Degrees C
Compatibility
Tablet, Mobilephone, Deskphone, PCSoftphone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000225
- Zoro #
- G604136096
- UPC #
- 840064400268
- Country of Origin
- China
Dimensions
- Width
- 4.72 in
- Depth
- 4.72 in
- Height
- 1.46 in
Details
- Item
- Speakerphone
- Color
- Silver, Black
- Features
- Volume Control, LED Indicator, Full-duplex, Echo Cancellation, Mute, Noise Cancellation, Bluetooth
- Includes
- EXPAND SP 30T Speakerphone, Carry Case, USB Cable, USBAdapter
- Operating Temp. Range
- 10 Degrees to 40 Degrees C
- Compatibility
- Tablet, Mobilephone, Deskphone, PCSoftphone
- USB
- Yes
- Talk Time
- Up to 18 hours
- Microphone
- Yes
- Charging Time
- 3 hr 20 min
Description
Wherever you and your colleagues are, enjoy instant, high-quality conferencing with a portable, wireless speakerphone for today’s mobile workforce. Use for both personal and medium-sized conferences of up to 8 participants or as a permanent setup.
Features- Enjoy instant conferencing anywhere
- Get exceptional audio performance
- Natural conversation experience
- Crafted to perfection
- For personal or shared use
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.