Shop GAI-TRONICS
See all product information
Create Account
Autodial Telephone, Analog, Silver
- Mfr # 277-001H6
- Zoro # G7406616
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Auto-Dial Operation, Hearing Aid Compatible
Volume Control
Yes
Number of Lines
1
Number of Handsets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 277-001H6
- Zoro #
- G7406616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 29 in
- Overall Depth
- 2 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Auto-Dial Operation, Hearing Aid Compatible
Description
Autodial Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone No, Voicemail No, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 29 in, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Silver, Network Protocol PSTN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.