
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000951
Zoro #
G514908127
UPC #
840064407533
Country of Origin
China
Details
Item
Gaming Earset
Includes
Charge Case, USB-C Charging Cable, Silicone Ear Tips, Quick Start Guide, Safety Guide, Compliance Sheet
Features
IPX5, Noise Reduction, Charging Case, Comfortable, Lightweight, Noise Attenuation, Rapid Charging, Ergonomic Design, Noise Isolation, Secure, Flexible; Water Resistant, Rain Resistant, Sweat Resistant
Corded/Wireless
True Wireless
Microphone Technology
Omni-directional
Detachable Microphone
No
Min. Frequency Response
20 Hz
Ear Cushion Material
Silicon
Integrated Microphone
Yes
Max. Frequency Response
20 kHz
Wireless Technology
Bluetooth
Sound Pressure Level
100 dB
Earpiece Design
Earbud
Compatibility
Bluetooth& devices
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.