Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Epos TRUE WIRELESS GAMING EARBUDS WITH LOW-LATENCY DONGLE 1000230

TRUE WIRELESS GAMING EARBUDS WITH LOW-LATENCY DONGLE (Discontinued)

  • Mfr # 1000230
  • Zoro # G214908113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000230
Zoro #
G214908113
UPC #
840064400312
Country of Origin
China

Details

Color
Black, Gray, Silver
Item
Gaming Earset
Includes
Charging Cable, Charging Case, USB-C Dongle
Features
Comfortable, Sub Band Coding (SBC), Secure Fit, Charging Case, Multipoint, Noise Isolation, Flexible, Rechargeable Battery, Multi-platform Support, Noise Reduction, Noise Attenuation, Lag Free, IPX5, Closed-back, apt-X Technology, Ergonomic Design, Lightweight, Fast Charging; Rain Resistant, Water Resistant, Sweat Resistant
Corded/Wireless
True Wireless
Microphone Technology
Omni-directional, MEMS Technology
Compatibility
Mobilephone, PC, Softphone, PS4, Nintendo Switch, PS5
Earpiece Design
Earbud
Detachable Microphone
No
Earpiece Type
Binaural
Host Interface
USB Type C
Integrated Microphone
Yes
Sound Mode
Stereo
Wireless Technology
Bluetooth

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.