Shop EPPENDORF
See all product information
Create Account
Pipette Tips, Filtered, 10ml Long, PK100
- Mfr # 022491288
- Zoro # G3827230
product price:Â
$
69.39
/pk of 100, $0.69/ea
Key Features
Type
Dual Filter, Sterile
Material of Construction
Polypropylene
Special Features
PCR Clean and Sterile
Material
Polypropylene
Includes
(100) Tips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 022491288
- Zoro #
- G3827230
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 243 mm
- Overall Height
- 243 mm
Details
- Item
- Filtered Pipette Tip
- Type
- Dual Filter, Sterile
- Material of Construction
- Polypropylene
- Special Features
- PCR Clean and Sterile
- Material
- Polypropylene
- Includes
- (100) Tips
- Color
- Turquoise
- For Use With
- Pipettes
- Capacity
- 1 to 10uL
- Accessory Type
- Filtered Pipette Tip
- Sterility
- Sterile
- Capacity - Maximum
- 10 ul
- Compatible Product Type
- Pipette
- Capacity - Minimum
- 0.1 ul
Description
Filtered Pipette Tips, Dual Filter, Sterile, Capacity 1 - 10 mL, Height 243 mm, Color Turquoise, Special Features PCR Clean and Sterile, For Use With Pipettes, Includes 100 Tips, Individually Wrapped, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.