This item is Discontinued.

Eppendorf Pipetter Tips, 50mL, PK100 0030089693

Pipetter Tips, 50mL, PK100 (Discontinued)

  • Mfr # 0030089693
  • Zoro # G8024231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0030089693
Zoro #
G8024231
UPC #
-
Country of Origin
Germany

Details

Item
Pipetter Tips
Capacity
50ml
Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Color
Light Gray
Special Features
Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 50mL, Color Light Gray, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.