Shop EPSON
See all product information
Create Account
Blk Ink/Yellow Tape, Strong Adhesive, 1" W
Mfr # 270C23
Zoro # G4830100
product price:Â $30.39
/eaKey Features
Material
Polyester
Label Width
1 in
Tape Format
Continuous
Length
30 ft
Standards
RoHS, UL Standard 969
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270C23
- Zoro #
- G4830100
- UPC #
- 815407021219
- Country of Origin
- Japan
Dimensions
- Label Width
- 1 in
- Length
- 30 ft
Details
- Item
- Blk Ink/Yellow Tape,Strong Adhesive,1" W
- Material
- Polyester
- Tape Format
- Continuous
- Standards
- RoHS, UL Standard 969
- Label Type
- Indoor/Outdoor
- Adhesive
- Adhesive
- Temp. Range
- -67 °F to 275 °F
Description
Blk Ink/Yellow Tape,Strong Adhesive,1 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.