Shop EPSON
See all product information
Create Account
Black Ink/Silver Matte Tape, 1/2" W
Mfr # 270C85
Zoro # G4812479
product price:Â $29.29
/eaKey Features
Material
Polyester
Label Width
3/8 in
Adhesive
Adhesive
Temp. Range
-67 °F to 275 °F
Standards
RoHS, UL Standard 969
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270C85
- Zoro #
- G4812479
- UPC #
- 815407020748
- Country of Origin
- Japan
Dimensions
- Label Width
- 3/8 in
- Length
- 30 ft
Details
- Item
- Black Ink/Silver Matte Tape,1/2" W
- Material
- Polyester
- Adhesive
- Adhesive
- Temp. Range
- -67 °F to 275 °F
- Standards
- RoHS, UL Standard 969
- Label Type
- Indoor/Outdoor
- Tape Format
- Continuous
Description
Black Ink/Silver Matte Tape,1/2 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.