Shop EPSON

Continuous Polyolefin Shrink Tube Cartri

  • Mfr # 403TR8

  • Zoro # G922254533


product price:  $32.19
/ea

Key Features

Shrink Ratio
0.12569444444444444
Temp. Range
-67 °F to 275 °F
Length
8 ft
Standards
RoHS, UL Standard 224
Material
Polyolefin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
403TR8
Zoro #
G922254533
UPC #
815407023145
Country of Origin
Japan

Dimensions

Length
8 ft
Width
1/4 in
Maximum Wire Diameter
0.26 in
Label Width
1/4 in
Roll Length
98 in
Label Height
1/4 in
Minimum Wire Diameter
0.1 in

Details

Shrink Ratio
0.12569444444444444
Temp. Range
-67 °F to 275 °F
Standards
RoHS, UL Standard 224
Material
Polyolefin
Resistance Properties
Abrasion-Resistant, UV Resistant
Preprinted Images
None
Maximum Wire Gauge
6 AWG
Double-Sided Printable
No
Ribbon Color
Yellow
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Minimum Wire Gauge
18 AWG
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Label Media Format
Continuous Roll Cartridge
Label Material
Polyolefin
Item
Shrink Tube Cartridge
Label Color
Yellow
Printer Series Compatibility
LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Preprinted Text
None
Application
Wire and Cable Identification
Compatible Mfr Part Number
LW-C610PX, LW-K740PX, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX

Description

Shrink Tube Cartridge, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Width 1/4 in, Compatible Mfr Part Number LW-C610PX, LW-K740PX, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Compatible Grainger Part Number 60YR02, 60YR54, 802G08, 802G10, 802G11, 802G15, Recommended Ribbon Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.