Shop EPSON

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, White, 98 in

  • Mfr # 824KJ5

  • Zoro # G612845652


product price:  $33.19
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1.1 mm
Material
Polyolefin
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
824KJ5
Zoro #
G612845652
UPC #
815407020403
Country of Origin
Japan

Dimensions

Length
98 in
Use with Wire Size
16 to 22 AWG
Minimum Wire Diameter
0.04 in
Label Height
8 ft
Maximum Wire Diameter
0.11 in
Label Width
1/8 in
Roll Width
1/8 in
Roll Length
8 1/8 ft
Use With Wire Size
16 to 22 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1.1 mm
Material
Polyolefin
Color
White
Temp. Range
-55° to 135°C
Min. Shrink Temp.
70°C
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Wire Gauge
16 AWG
Standards
RoHS Compliant, UL
Compatible Mfr Part Number
LW-C410PX, LW-C610PX, LW-K200PX, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Shrink Tubing I.D. Before Shrinking
3.8 mm
Maximum Wire Gauge
22 AWG
Resistance Properties
Flame-Resistant
Printer Series Compatibility
LW
Label Color
White
Label Finish
Matte
For Print Method
Thermal Transfer
Material Series
Yunlin HST
Label Material
Polyolefin
Label Media Format
Continuous Roll Cartridge
Preprinted Text
No Legend
Double-Sided Printable
No
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Not Applicable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 8 ft, Label Width 1/8 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number LW-C410PX, LW-C610PX, LW-K200PX, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.