Shop EPSON

ContinuousLabelStock, White, Gloss, 1/2inW

  • Mfr # 60YR22

  • Zoro # G800689983


product price:  $83.73
/ea

Key Features

Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
White
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Vinyl
Label Media Format
Continuous Roll in Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60YR22
Zoro #
G800689983
UPC #
815407022155
Country of Origin
China

Dimensions

Width
1/2 in
Roll Length
147 19/32 ft
Label Thickness
0.007 in

Details

Item
Continuous Label Stock
Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
White
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Vinyl
Label Media Format
Continuous Roll in Box
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Label Roll with Printer-Specific Spool
Standards
RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
Color
White
Material Series
Vinyl
For Print Method
Thermal Transfer
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
194 Degrees F
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Recommended Ribbon Not Applicable, Roll Length 147 19/32 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.