Shop EPSON

Label/RibbonCartridge, White, Matte, 1/2inW

  • Mfr # 824KK7

  • Zoro # G012007131


product price:  $30.63
/ea

Key Features

Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
LW
Label Material
Nylon
Adhesive
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
824KK7
Zoro #
G012007131
UPC #
815407022988
Country of Origin
Japan

Dimensions

Roll Length
19 ft
Label Width
1/2 in
Label Height
1/2 in

Details

Item
Combined Label and Ribbon Cartridge
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
LW
Label Material
Nylon
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
Minimum Service Temperature
-65 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
For Print Method
Thermal-Transfer
Product Type
Combined Label and Ribbon Cartridge
Preprinted Text
No Legend
Ribbon Color
Black
Maximum Service Temperature
275 Degrees F
Print Technology
Thermal-Transfer
Label Media Format
Continuous Roll Cartridge
Adhesive Properties
Permanent Adhesive

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 270A52, 490R18, 60YR02, 60YR03, 60YR54, 60YR55, 802G05, 802G06, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G14, 802G15, 802G16, Compatible Mfr Part Number LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1/2 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.