Shop EPSON
See all product information
Create Account
CRTDG, INK, T748, YW
- Mfr # T748420
- Zoro # G923364095
product price:Â
$
67.75
/ea
Key Features
Print Technology
Inkjet
Ink/Toner Color
Yellow
Printer Brand
Epson
Max. Page Yield
1500 Pages
Printer Model
WorkForce Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T748420
- Zoro #
- G923364095
- UPC #
- 10343914391
- Country of Origin
- Indonesia
Details
- Print Technology
- Inkjet
- Ink/Toner Color
- Yellow
- Printer Brand
- Epson
- Item
- Ink Cartridge
- Max. Page Yield
- 1500 Pages
- Printer Model
- WorkForce Pro
- Compatible OEM Model Number
- WF-6530, WF-8590, WF-8090, WF-6090, WF-6590,
- Yield Type
- Standard
Description
Compatible with Epson WorkForce Pro WF-8590, Works in WorkForce Pro WF-6530, WF-6090, Also for use in WorkForce Pro WF-6590 and WF8090, Produces vivid colors, Fast-drying for results that resist smudges, fading and water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.