Shop PREMIUM COMPATIBLES
See all product information
Create Account
PCI Brand New Compatible Dell 332-0410 C5GC3 Cyan Toner Ctg 1.4K Yld for Dell C1760 C1760NW C1765 Made in USA
- Mfr # 332-0410-PCI
- Zoro # G304155281
product price:Â
$
19.29
/ea
Key Features
Ink/Toner Color
Cyan
Max. Page Yield
1400 Pages
Standards
TAA Compliant
Compatible OEM Model Number
332-0410
For Use With
Dell C1760, Dell C1760NW, Dell C1765, Dell C1765NF, Dell C1765NFW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332-0410-PCI
- Zoro #
- G304155281
- UPC #
- 845161050903
- Country of Origin
- China
- Ink/Toner Color
- Cyan
- Item
- Toner Cartridge
- Max. Page Yield
- 1400 Pages
- Standards
- TAA Compliant
- Compatible OEM Model Number
- 332-0410
- For Use With
- Dell C1760, Dell C1760NW, Dell C1765, Dell C1765NF, Dell C1765NFW
- Fits Brand
- Dell
- Print Technology
- Laser
Description
PCI Brand 332-0410-PCI New Build Compatible Replacement for Dell 332-0410 (C5GC3) Cyan Laser Toner Cartridge Made in Taiwan 1400 Page Average Yield @ 5% Coverage. For use in the Dell C1760 Dell C1760NW Dell C1765 Dell C1765NF Dell C1765NFW. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.