Shop EPSON

Desktop Printer, Single Color, 300 dpi

  • Mfr # 60YR02

  • Zoro # G900699882


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
LABELWORKS PX
Includes
(1) Bulk Supply Stand, (1) Tape Cartridge, USB Cable
Power Source
AC Power
Voltage
110V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60YR02
Zoro #
G900699882
UPC #
815407022407
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Width
7 5/8 in
Overall Length
7 3/4 in
Maximum Label Width
2 in
Wire Rope Length
7 3/4 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
LABELWORKS PX
Includes
(1) Bulk Supply Stand, (1) Tape Cartridge, USB Cable
Power Source
AC Power
Voltage
110V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Printing Software Compatibility
Free Label Editor, Mobile Apps
Maximum Print Speed
1.97 in/sec
Features
Replaceable Half and Full Cutters
Label Formats Supported
Roll-Fed
Standards
Energy-Star Certified
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Application
Cable and Wire, Inventory Management, Panel Labeling, Specimen ID
For Use With
Epson Datacom app, Epson iLabel app, Epson Label Editor Software for Windows, PC Connect
Printer Weight
6.5 lb
Color
Black
Continuous and Die-Cut Materials Supported
Continuous, Die Cut
Print Technology
Thermal Transfer
Product Type
Desktop Printer
Battery Included
Battery Not Included
Mode of Operation
PC Connected
Manufacturers Warranty
Lifetime
Compatible Mfr Part Number
Compatible Label Media Format
Continuous Roll, Precut Roll
Barcode Capable
Yes
Cutter Type
Automatic
Starter Kit Type
Printer and Label
Included Software
Epson Label Editor, iLabel and Datacom for Mobile Phones, Label Editor Mobile
Power Source - TS Only
AC Power

Description

Desktop Printer, Color Printing Capability Single Color

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.