Printer A5500 Fiber Optic Flag Printer Applicator
- Mfr # A5500-FO
- Zoro # G308584520
product price:Â
$
17,366.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection
Includes
(1) Printer Applicator (A5500);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) USB;(1)7/16" Wrench;(1)Power Cord;(1) USB Cable;(1) A55-4-483 pre-installed Label Material;(1) R6000 pre-installed Ribbon
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5500-FO
- Zoro #
- G308584520
- UPC #
- 888434591369
- Country of Origin
- Malaysia
- Item
- Printer Applicator
- Printer Connectivity
- Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection
- Includes
- (1) Printer Applicator (A5500);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) USB;(1)7/16" Wrench;(1)Power Cord;(1) USB Cable;(1) A55-4-483 pre-installed Label Material;(1) R6000 pre-installed Ribbon
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Printhead Resolution
- 300 dpi
- Color Printing Capability
- Single Color
- Features
- 32 GB, expandable through USB
- Application
- Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
- Wire Range
- 0.047 in to 0.38 in
- Maximum Labels per Day
- 7000
- Battery Type
- Lithium-manganese Battery
Dimensions
- Width
- 15.1 in
- Max. Label Width
- 2 in
- Height
- 17.8 in
- Length
- 23.8 in
Description
Free up flagging time with the . It automates the process of flagging small-diameter fiber optic cables - safely and within seconds. Flagging gives you the much-needed space for essential data. Prints and applies flags in as little as five seconds. Reduces rework as flags are applied evenly without wrinkles, skew or edge mismatch. Innovative soft jaws design does not dent, scratch or damage fiber optic cables. Significantly reduces/eliminates signal loss when flagging fiber optic cables. Brady Certified Optical Time Domain Reflectometer OTDR Test Report accompanies printer. Fiber optic wire diameters: 0.047 to 0.38. Zero calibration or special setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.