DURABrite Ultra T10W Original High Yield Inkjet Ink Cartridge, Black, 5000 Pages
- Mfr # T10W100
- Zoro # G023364629
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Black
Compatible OEM Model Number
WF-C5390, WF-C5890
Yield Type
High
Print Technology
Inkjet
Max. Page Yield
5000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10W100
- Zoro #
- G023364629
- UPC #
- 10343975613
- Country of Origin
- Indonesia
- Item
- Ink
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- WF-C5390, WF-C5890
- Yield Type
- High
- Print Technology
- Inkjet
- Max. Page Yield
- 5000 Pages
- Printer Brand
- Epson
- Printer Model
- WorkForce Pro
Description
Compatible with Epson WorkForce Pro WF-C5390, Also works in WorkForce Pro WF-C5890 Color MFP, Ideal for high-volume print applications, Formulated with fast-drying pigment ink made for high-speed print jobs, Delivers sharp text and print shop-quality results on both plain and glossy photo paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.