DURABrite Ultra T10Y Original Extra High Yield Inkjet Ink Cartridge, Black, 10000 Pages
- Mfr # T10Y100
- Zoro # G123364666
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Yield Type
Extra High
Ink/Toner Color
Black
Printer Brand
Epson
Printer Model
WorkForce Pro
Max. Page Yield
10000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10Y100
- Zoro #
- G123364666
- UPC #
- 10343975651
- Country of Origin
- Indonesia
- Item
- Ink
- Yield Type
- Extra High
- Ink/Toner Color
- Black
- Printer Brand
- Epson
- Printer Model
- WorkForce Pro
- Max. Page Yield
- 10000 Pages
- Print Technology
- Inkjet
- Compatible OEM Model Number
- WF-C5390, WF-C5890
Description
Compatible with Epson WorkForce Pro WF-C5390, Also works in WorkForce Pro WF-C5890 Color MFP, Ideal for high-volume print applications, Formulated with fast-drying pigment ink made for high-speed print jobs, Delivers sharp text and print shop-quality results on both plain and glossy photo paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.