Shop EPSON
See all product information
Create Account
ELPMBP05 Ceiling Mount for Projector - White - 250 lb Load Capacity
- Mfr # V12H805001
- Zoro # G6785704
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
23.80 in
Weight Capacity
250 lb
Height
1.1 in
Depth
23.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V12H805001
- Zoro #
- G6785704
- UPC #
- 10343924307
- Country of Origin
- Unknown
Dimensions
- Width
- 23.80 in
- Height
- 1.1 in
- Depth
- 23.80 in
Details
- Color
- White
- Weight Capacity
- 250 lb
- Device Supported
- Projector
- Certifications & Standards
- UL
- Maximum Load Capacity
- 250 lb
- Package Contents
- 10' (304.8 cm) Safety Cable 1 x 20' (609.6 cm) Strand Wire 2 x Outlet Knockouts 4 x Turnbuckles Wood Eyebolts Concrete Anchors
- Standards
- UL
- Item
- Ceiling Mount
- Includes
- 10' (304.8 cm) Safety Cable, (1) 20' (609.6 cm) Strand Wire, (2) Outlet Knockouts, (4) Turnbuckles, Wood Eyebolts, Concrete Anchors.
Description
This Suspended Ceiling Tile Replacement Kit (ELPMBP05) was designed to replace one 2' x 2' ceiling tile or to sit above a suspended ceiling. Comes with a 10' safety cable, a 20' strand wire, (2) outlet knockouts, (4) turnbuckles, wood eyebolts and concrete anchors. Dimensions: 1.1"" x 23.8"" x 23.8"" Weight Capacity: 250 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.