Replacement Install Kit for Privacy Screens - Blue
- Mfr # ASF001USZ
- Zoro # G412482224
product price:Â
$
13.35
/ea
Key Features
Width
1.97 in
Depth
0.01 in
Height
7.87 in
Includes
User Guide, Cleaning Cloth, Adhesives
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASF001USZ
- Zoro #
- G412482224
- UPC #
- 92636317843
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 1.97 in
- Depth
- 0.01 in
- Height
- 7.87 in
Details
- Item
- Installation Kit
- Includes
- User Guide, Cleaning Cloth, Adhesives
- Color
- Blue
- Package Contents
- Replacement Install Kit for Privacy Screens, User Guide, Cleaning Cloth, Adhesives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.